12 in. Cylindrical Stopper

You last purchased this on
 
Norco Manufacturing

12 in. Cylindrical Stopper

This product requires certification to purchase.
You last purchased this on
 
Norco Manufacturing

12 in. Cylindrical Stopper

  • Fast #
  • Part #NP78507
  • Item #4933579
  • Manufacturer Part #0
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Natural rubber bladder that is encased in 100% polyester
  • Permits work to be continued on dry ground and the only wet joints would be on the sleeve at the closing in point
  • For use in water and sewer pipe
  • Requires Certification

Specifications

Application:
Water, Sewer
Diameter:
2-1/2 in
Fits Pipe Size:
12 in
Length:
31 in
Material:
Rubber, Plastic
Material Type:
Polyester
Pressure - Maximum:
8 psi