DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Nordyne E4™ Upflow and Downflow 4 Tons Electric 1/3 hp 41000 BTU Furnace

N238091

Manufacturer Part #: 238091

BTU:

SPECIFICATIONS

AMP
2.9
BTU
41000
Collection
E4™
Configuration
Downflow, Upflow
Depth
24-1/2 in
Fan Speeds
4
Height
29 in
Horsepower
1/3 hp
MBH
41
Max CFM
1460
Phase
Single Phase
Power Source
Electric
Tonnage
4 Tons
UL Listed
No
Volts
240V
Watts
12
Width
20 in

Print

DOCUMENTS