1/2 in. Filter or Regulator Metal Bowl with Sight Glass

You last purchased this on
 
Norgren

1/2 in. Filter or Regulator Metal Bowl with Sight Glass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Norgren

1/2 in. Filter or Regulator Metal Bowl with Sight Glass

  • Fast #
  • Part #NB74G4AKQP3RMG
  • Item #1804290
  • Manufacturer Part #B74G-4AK-QP3-RMG
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Aluminum, Plastic, Zinc
Maximum Temperature:
175
Pressure - Maximum:
150 psig