125 psi General Purpose Pressure Regulator

You last purchased this on
 
Norgren

125 psi General Purpose Pressure Regulator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Norgren

125 psi General Purpose Pressure Regulator

  • Fast #
  • Part #NR17800RGLA
  • Item #1316397
  • Manufacturer Part #R17-800-RGLA
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
FPT
End Connections:
FPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Length:
7-9/100 in
Material:
Aluminum, Plastic, Rubber
Material Type:
Acetal, Nylon, Nitrile
NSF Certified:
No
Pressure - High:
125
Pressure - Low:
0
Pressure - Maximum:
300 psig
Product Type:
Pressure Gauge
Temperature Range:
-34 to 80 Deg C (-30 to 175 Deg F)