2 x 1/4 in. 160 psi NPT Pressure Gauge
2 x 1/4 in. 160 psi NPT Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter:
- 2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Maximum Temperature:
- 65
- Pressure - High:
- 160
- Pressure - Low:
- 0