DESCRIPTION

  • General purpose
  • Snap action knob locks pressure setting when pushed in
  • Standard relieving models allow reduction of outlet pressure even when the system is deadened

Norgren 5-100 Psig Thread Regular with Pressure Gauge

NR07200RGKA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
FPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Temperature Range
-30 to 150 Deg F