120 MBH Indoor Condensing Propane Gas Tankless Water Heater
120 MBH Indoor Condensing Propane Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features 93% thermal efficiency
- Vents in 3" PVC
- The NRC66 has an Energy Factor of 0.91 for natural gas and 0.93 for LP. A new, more accurate interpretation of the National Fuel Gas Code permits the use of the smaller-diameter gas piping for inputs up to 174,000 BTUh, as long as the water column pressure at the inlet of the unit is a minimum eight inches.
- Single Vent option
- 12-year warranty on the heat exchanger, 5 parts, plus all Noritz models features a 1-year in-home warranty
- Ultra Low NOx burner
- Flow rates from 0.5 GPM up to 6.6 GPM
- Additional features include: temperature lockout, high elevation adjustment, built-in display window
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 0.3
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 120000
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 17 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 6.6 gpm
- Fuel Type:
- Propane
- Green Product:
- Yes, Energy Star
- IAPMO Listed -:
- Yes
- Indoor Outdoor:
- Indoor
- Length:
- 11 in
- MBH:
- 120
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Origin:
- Global
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Release Date:
- 2013
- SCAQMD Compliant:
- Yes
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 100 to 140 Deg F
- Type:
- Water Heater
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.89
- Vent Type:
- Direct Vent
- Weight:
- 42 lb
- Width:
- 13-4/5 in