DESCRIPTION

Noritz America 11.1 gpm Natural Gas Outdoor Water Heater

NNR111ODNG

BTU:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
250000
CSA Certified
CSA 4.3
Depth
23 in
End Connection 1
NPT
Flow Rate
11.1 gpm
Fuel Type
Natural Gas
Height
31 in
Maximum Temperature
150
NSF Certified
Yes
Supply Pipe Connection
3/4 in
Volts
120V
Width
14-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY