DESCRIPTION

Noritz America 11.1 GPM Outdoor Residential Condenser Water Heater

NNRC1111OD

BTU:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
250000
CSA Certified
CSA 4.3
Depth
9-2/5 in
Energy Star Compliant
Yes
Flow Rate
11.1 gpm
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
24-1/5 in
Power Source
Gas
Width
18-3/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY