DESCRIPTION

  • 84% thermal efficiency

Noritz America 11.10 gal. Stainless Steel Indoor/Outdoor Natural Gas Water Heater

NNC250SVASMENG

BTU:

SPECIFICATIONS

ASME Specifications
Yes
BTU
250000
Capacity
11.10 gal
Fuel Type
Natural Gas
Height
31 in
Water Heater Capacity Range
Less than 30 gal
Water Heater Type
Thermal Efficiency

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY