199.9 MBH Indoor Condensing Tankless Water Heater
199.9 MBH Indoor Condensing Tankless Water Heater
Frequently Purchased Together
Product Details
Product Details
- The NCC199CDV provides an industry-leading performance for any commercial installation. Noritz' latest commercial units feature dual stainless steal heat exchangers, common vent capability. The NCC199CDV now comes with an impressive 10 year heat exchanger warranty, providing you with years of endless hot water.
- Common vent capable
- Developed with high grade stainless steel, our NCC199CDV comes with 2 dual heat exchangers that are built to last.
- Features common vent capability of up to 6 units, allows a 24-unit cascading
- Maximum temperature of 185 degrees Fahrenheit.
- Noritz' latest commercial units boast a 0.95 UEF, ranking among the highest in the industry.
- This unit is Wi-Fi capable, allowing simultaneous visibility of your commercial units. NWCC Wi-Fi Adapter is sold separately.
- The NCC199CDV can be mounted indoors or installed outdoors using the optional vent cap (VC-6-1), sold separately.
- Space savings
- Multi-system up to 24 units
-
Green
Specifications
- AFUE:
- 98.00 %
- AMP:
- 0.3
- ANSI:
- ANSI Z21.13
- Application:
- Commercial
- BTU:
- 199900
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 24 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 11.1 gpm
- Fuel Type:
- Natural Gas
- Height:
- 48 in
- Indoor Outdoor:
- Indoor
- MBH:
- 199
- Maximum Temperature:
- 185
- Minimum Temperature:
- 100
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 100 to 185 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.97
- Vent Type:
- Direct Vent
- Water Connection Size:
- 3/4 in
- Weight:
- 91 lb
- Width:
- 24 in
- Wireless Communication:
- Wi-Fi