DESCRIPTION

Noritz America 5 gpm Outdoor LP Resistant Water Heater

NNR501LP

Volts:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
CSA Certified
CSA 4.3
End Connection 1
NPT
Fuel Type
LP Gas
Height
26-3/4 in
Lead Law Compliant
Yes
Maximum Temperature
150
NSF Certified
Yes
Power Source
Gas
Supply Pipe Connection
3/4 in
Volts
120V
Width
17-3/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY