5 x 36 in. Stainless Steel N-Vent Pipe

Part #NVP536STRAIGHT  |  Item #2909211  |  Manufacturer Part #VP5-36STRAIGHT

$127.96 EACH
(Pricing is for 5 in)

Diameter:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Noritz tankless water heater CAT III stainless steel vent pipe. This product is used in specific applications. Please see the venting material for your specific unit to ensure the correct venting material is used.
  • Measures 5" in diameter, 36" in length.
  • Rigid vent pipe
  • Stainless steel
  • Single wall

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Acid Base: No

Adjustable: No

Brand Model Compatibility: SV and DV Models Tankless Water Heaters

Depth: 20 in

Diameter: 5 in

Height: 5-1/2 in

Length: 38-1/10 in

Material: Stainless Steel

NSF Certified: No

Overall Box Size: 14-1/2 in x 20-1/2 in x 40-1/2 in

Product Type: Vent Pipe

Weight: 2.2

Width: 14 in