DESCRIPTION

Noritz America 6.6 gpm LP Gas Direct Vent Water Heater

NNRC661DVLP

BTU:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
140000
CSA Certified
CSA 4.3
End Connection 1
NPT
Flow Rate
6.6 gpm
Fuel Type
LP Gas
Maximum Temperature
150
NSF Certified
Yes
Supply Pipe Connection
3/4 in
Volts
120V
Water Heater Type
Direct Vent

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY