DESCRIPTION

Noritz America 6.6 GPM Outdoor Residential Condenser Water Heater

NNRC661OD

BTU:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
120000
CSA Certified
CSA 4.3
Depth
6-7/10 in
Energy Star Compliant
Yes
Flow Rate
6.6 gpm
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
20-1/2 in
Power Source
Gas
Width
13-4/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY