DESCRIPTION

Noritz America 6 - 7 in. Stainless Steel Horizontal Wall Thimble with Hood

NWT3H6

Diameter:

SPECIFICATIONS

Diameter
3 in
Length
7 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY