DESCRIPTION

  • Back-up battery compatible
  • Recirculation compatible
  • Self-diagnostic onboard computer system
  • Temperature settings: 100-160° F (12 options)
  • Thermal efficiency for all models: 83%

Noritz America 7.1 GPM Natural Outdoor On Demand Water Heater

NNR71OD

BTU:

SPECIFICATIONS

BTU
180000
Depth
10-7/10 in
Flow Rate
7.1 gpm
Fuel Type
Natural Gas
Height
29 in
Maximum Temperature
160
Power Source
Gas
Water Heater Type
Tankless
Width
17-3/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY