DESCRIPTION

Noritz America Anti-scale System

NH2F

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Noritz H2Flow
Fitting Size 1
3/4 in
Maximum Pressure
90 psi
Maximum Temperature
100

Starting at
Call for Pricing
  • QUANTITY