199 MBH Indoor/Outdoor Condensing Propane Gas Tankless Water Heater
199 MBH Indoor/Outdoor Condensing Propane Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Tankless installation just got easier with the NORITZ EZ bundle pack install your EZ111DV-LP in no time with everything you need in one box
- Upgraded heat exchangers: our new EZ models are equipped with 2 heat exchangers developed with high grade stainless steel that are built to last
- EZTR75 package contains the new EZ111-DV, plus all the aforementioned components, for replacement of a 75 Gal. tank water heater
- New EZ models conveniently feature a maximum venting length of 65 ft. or 150 ft., when using a 2 in. or 3 in. vent diameter, respectively
- EZ units have a uniform energy factor of 0.95, among the highest in the industry
- Unmatched performance with the industry's best warranty - 25 years heat exchanger warranty
- Revolutionary tankless water heater features a super-low BTU mode with its burner control, which allows for optimal temperature response in conditions of low temperature rise and/or low flow rates, reduces BTU output to less than 5,000 BTU
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 0.3
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 199000
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 24 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 11.1 gpm
- Fuel Type:
- Propane
- Green Product:
- Yes, Energy Star
- Height:
- 27 in
- IAPMO Listed -:
- Yes
- Indoor Outdoor:
- Indoor/Outdoor
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18-1/2 in
- MBH:
- 199
- Maximum Temperature:
- 140
- Minimum Temperature:
- 100
- NSF Certified:
- Yes
- Origin:
- Global
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Release Date:
- 2020
- SCAQMD Compliant:
- Yes
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 100 to 140 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.96
- Vent Type:
- Direct Vent
- WIFI Enabled:
- Yes
- Water Connections:
- Top
- Weight:
- 70 lb
- Width:
- 18-1/2 in
- Wireless Communication - FEI:
- Wi-Fi