199.9 MBH Indoor or Outdoor Condensing 90W Natural Gas Tankless Water Heater
This product has been replaced by
Manufacturer Part #GQ-C3260WX-FF US NG
EZ111 DV Series 199.9 MBH Indoor or Outdoor Condensing 90W Natural Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Most versatile tankless water heater with the most vent options
- Eco-friendly, Ultra Low NOx burner
- Noritz 11.1 GPM EZ Series Natural Gas Hi-Efficiency Indoor/Outdoor Tankless Water Heater 25-Year Warranty
- Noritz connect app is compatible with both of the new units, allowing for wireless remote control of -heater functions, as well as diagnostic and maintenance reminders
- Optimizes the perfect air/fuel ratio based on demand for better efficiency with less moving parts
- Inside each EZ model are 2 stainless steel heat exchangers that have a greater resistance to corrosion and scale buildup than other materials, thereby boosting system life
- Both new EZ models have their hot- and cold- water connections located on top of the unit not the bottom, like most tank less heaters, this positioning allows the flexible water lines used by the previous tank heater to be quickly and easily reconnected to the new unit
- Highest-grade dual stainless steel heat exchanger for longer life
- Energy savings
- Endless hot water
-
Lead Law Compliant
Specifications
- AMP:
- 0.3
- ANSI:
- ANSI Z21.10.3
- Adaptor Material:
- PVC
- Application:
- Residential
- Automatic Shut-Off:
- Yes
- BTU:
- 199900
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Capacity:
- 0.65 gal
- Coating:
- Powder Coated
- Collection:
- EZ111 DV Series
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Condensing:
- Yes
- Cord Length:
- 6 ft
- Depth:
- 12-4/5 in
- Drain Opening:
- 1/2 in
- Emission:
- Low NOx
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connection 4:
- Threaded
- End Connections:
- Threaded
- Energy Star Compliant:
- Yes
- Flow Rate:
- 11.1 gpm
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 27 in
- IAPMO Listed -:
- Yes
- Ignition System:
- Electronic Ignition
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 24 in
- MBH:
- 199.9
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Origin:
- Global
- Overall Box Size:
- 24-1/2 in x 24-1/2 in x 48-1/2 in
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Release Date:
- 2017
- SCAQMD Compliant:
- Yes
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 100 to 140 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.96
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Heater Capacity Range:
- Less than 10 gal
- Water Heater Type:
- Tankless
- Watts:
- 90 W
- Weight:
- 65 lb
- Width:
- 18-1/2 in