NRC111 199.9 MBH Indoor Condensing Propane Tankless Water Heater

Part #NNRC111DVLP2  |  Item #7108418  |  Manufacturer Part #GQ-C3257WX-FF US LP

$1,779.85 EACH

Fuel Type:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Noritz America NRC111 199.9 MBH Indoor Condensing Propane Tankless Water Heater /$1,779.85

Product Details

  • This innovation utilizes a dual heat exchanger, a fusion of stainless steel and copper heat exchangers. The 100% stainless steel component captures the residual heat from the exhaust temperature to preheat the incoming water before it runs through the main copper heat exchanger
  • The direct vent system allows 3 in. or 4 in. PVC or CPVC to be installed
  • Heat exchanger is manufactured with commercial grade copper, 25% thicker piping than standard models
  • Flow rates from 0.5 gpm up to 11.1 gpm
  • Additional features: Temperature lockout, high elevation adjustment, condensate overflow monitoring system, service reminder function
  • 12 year warranty on the heat exchanger, 5 year on parts, plus all Noritz models feature a 1 year in home warranty
  • Ultra low nox burner
  • Space savings
  • Single vent option

Specifications

ADA Compliant: Yes

AMP: 4

ANSI Specifications: ANSI Z21.10.3

Acid Base: No

Adjustable: No

Application: Residential

BTU: 199900

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.3

Capacity: 0.5 gal

Coating: Polyester

Collection: NRC111

Color Finish: Grey

Color Finish Category: Greys

Condensing: Yes

Cord Length: 6 ft

Depth: 9-2/5 in

Drain Opening: 1/2 in

Emission: Low Nox

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connection 4: NPT

End Connections: NPT

Energy Star Compliant: Yes

Flow Rate: 11.1 gpm

Fuel Type: Propane

GSA Approved: No

Green: Energy Star, Yes

Height: 24-1/5 in

High Pressure: 150

IAPMO Listed: Yes

Ignition System: Direct Electronic Ignition

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Low Pressure: 15

MBH: 199.9

Material: Copper, Plastic, Steel

Material Type: Polyester

Maximum Temperature: 140

Minimum Temperature: 100

NSF Certified: Yes

Origin: Global

Power Source: Gas

SCAQMD Compliant: Yes

Supply Pipe Connection: 3/4 in

Temperature Range: 100 to 140 Deg F

UL Listed: No

Uniform Energy Factor UEF : 0.91

Vent Type: Direct Vent

Volts: 120V

Water Heater Capacity Range: Less than 10 gal

Water Heater Type: Tankless

Watts: 83

Weight: 68

Width: 18-3/10 in