This product requires certification to purchase.

Recirculation Pump Kit

You last purchased this on
 
Noritz America

Recirculation Pump Kit

  • Fast #
  • Part #NRPKEXT
  • Item #7808588
  • Manufacturer Part #RPK-EXT
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Noritz America

Recirculation Pump Kit

  • Fast #
  • Part #NRPKEXT
  • Item #7808588
  • Manufacturer Part #RPK-EXT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pump comes pre-assembled with a wiring harness to be easily connected into the water heater. The recirculation system can be programmed with included Commercial Remote (RC-9018M).
  • 3-speed pump (low, medium, and high settings) to dial in for enhanced performance
  • Only compatible with Noritz model heaters (NG or LP).
  • Max flow rate of 25 GPM and 10.08 ft. head max
  • RPK-EXT are compatible with outdoor models, but pump kit must be installed indoors
  • Requires Certification

Specifications

End Connection 1:
Push
End Connection 2:
FPT
End Connections:
Push x FPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Length:
165 in
Material:
Stainless Steel
Maximum Temperature:
176
Power Source:
Electric
Product Type:
Part Kits