DESCRIPTION

Noritz America Residential CDR Water Heater

NNRC1111DV

Fuel Type:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
250000
CSA Certified
CSA 4.3
Depth
9-2/5 in
Energy Star Compliant
Yes
Flow Rate
11.1 gpm
Fuel Type
LP Gas
Green
Energy Star, Yes
Height
24-1/5 in
Power Source
Gas
Width
18-3/10 in

Starting at
Call for Pricing
  • QUANTITY