DESCRIPTION

Noritz America Residential Condensing Tankless Water Heater

NNRCP1112DVLP

Flow Rate:

SPECIFICATIONS

AFUE
96.00
ANSI Specifications
ANSI Z21.10.3
BTU
199900
CARB OTC LEED Compliant
No
CSA Certified
CSA 4.3
Capacity
2 gal
Depth
14-4/5 in
Energy Factor
0.95
Energy Star Compliant
No
Flow Rate
11.1 gpm
GSA Approved
No
Height
28-7/100 in
IAPMO Listed
Yes
Installation Type
Wall Mount
MBH
199.9
Maximum Pressure
150 psi
Maximum Temperature
140
NSF Certified
Yes
Power Source
Electric
Temperature Range
100 to 140 Deg F
UL Listed
No
Water Heater Capacity Range
Less than 30 gal
Water Heater Type
Tankless
Width
17-3/100 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY