3-1/2 in. Dye in Green
Dye-Strip™ 3-1/2 in. Dye in Green
Package Quantity Info:
EA: 1 IP: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Individually bagged, not messy
- Non-toxic, safe to use and biodegradable
- Tracing dye is water soluble
- One dye strip will color up to 800 gallons of water or sewage
- Accurately detects leaks or liquid movement and can be visually detected without equipment
Specifications
- Collection:
- Dye-Strip™
- Length:
- 4 in
- Product Type:
- Dye
- Width:
- 3-1/2 in