Dye-Strip™ 3-1/2 x 4 in. Dye in Red

Part #NDSR  |  Item #3105883  |  Manufacturer Part #DS-R

Length:

4 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tracing dye is water soluble
  • Individually bagged, not messy
  • Non-toxic, safe to use and biodegradable
  • Accurately detects leaks or liquid movement and can be visually detected without equipment
  • One dye strip will color up to 800 gallons of water or sewage

Documents

Specifications

Collection: Dye-Strip™

Length: 4 in

Product Type: Dye

Size: 3 1/2 in x 4 in

Type: NDSR

Width: 3-1/2 in