DESCRIPTION

Normandy 4 x 4 in. PVC Sewer and Drain Downspout Adapter

NV1705

Length:

SPECIFICATIONS

Diameter
4 in
Fits Pipe Size
4 in
Length
3 in
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY