DESCRIPTION

Normandy Solvent Weld PVC Sewer and Drain Offset Downspout Adapter

NV171

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Drainage, Sewer
End Connection 1
Solvent Weld
End Connection 2
Solvent Weld
End Connection 3
Solvent Weld
End Connections
Solvent Weld
Fitting Size 1
2 in
Fitting Size 2
3 in
Fitting Size 3
4 in
Fitting Sizes
2 in x 3 in x 4 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
Schedule Class
SDR 35