4 x 6 in. Disposable Instant Cold Pack

You last purchased this on
 
Nortec Labs, Inc.

InstaKool™ 4 x 6 in. Disposable Instant Cold Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nortec Labs, Inc.

InstaKool™ 4 x 6 in. Disposable Instant Cold Pack

  • Fast #
  • Part #M1070504
  • Item #7455059
  • Manufacturer Part #1070504
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • -Hart boxed to store neatly in first aid kits.
  • -Single use
  • Cold packs provide instant temporary relief for minor swelling, sprains and strains
  • Size: 4" x 6"
  • Shake then hold InstaKool at each end and shake to mix contents
  • Wrap/cover and apply InstaKool to desired area
  • Contents instantly dissolve and immediately provide cold relief
  • -Double width unit box.
  • Requires Certification

Specifications

Collection:
InstaKool™
Length:
4 in
Product Type:
Cold Pack
Width:
6 in