North American Green

112-1/2 ft. x 37/100 in. Straw Mat

Part #NS75X108

Length:

112-1/2 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM D-6525, ASTM D-6818

Length: 112-1/2 ft

Material: Straw Fiber

Thickness: 0.37 in

Width: 8 in