6-1/2 x 55-1/2 ft. 40 sq yd. Permanent Turf Reinforcement Mat

North American Green

6-1/2 x 55-1/2 ft. 40 sq yd. Permanent Turf Reinforcement Mat

Brand image
North American Green

6-1/2 x 55-1/2 ft. 40 sq yd. Permanent Turf Reinforcement Mat

  • Part #WSC250
  • Item #2452664
5 out of 5 Customer Rating

$1.00
per SY

Package Quantity Info:

EA: 1.00
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The composite turf reinforcement mat (C-TRM) shall be a machine-produced mat of 100% coconut fiber matrix incorporated into permanent three-dimensional turf reinforcement matting
  • Heavy duty
  • Thread Size 40 sy
  • An ultra heavy duty UV-stabilized

Specifications

ASTM:
ASTM D-792, ASTM D-1388, ASTM D-4355, ASTM D-6524, ASTM D-6525, ASTM D-6566, ASTM D-6567, ASTM D-6818, ASTM D-7322
Length:
55-1/2 ft
Material:
Straw Fiber, Coconut Fiber, Plastic
Material Type:
Polypropylene
Thickness:
0.73 in
Weight:
74 lb
Width:
6-1/2 ft