North American Green 6-1/2 ft. Permanent Turf Mat NC350

DESCRIPTION

North American Green 6-1/2 ft. Permanent Turf Mat

NC350

Length:

SPECIFICATIONS

Length
55-1/2 ft
Material
Plastic
Material Type
Polypropylene
Width
6-1/2 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS