8 x 112-1/2 ft. 100 sq. yd. Coverage Coconut Fiber and Jute Soil Erosion Control Blanket

North American Green

RollMax™ 8 x 112-1/2 ft. 100 sq. yd. Coverage Coconut Fiber and Jute Soil Erosion Control Blanket

Brand image
North American Green

RollMax™ 8 x 112-1/2 ft. 100 sq. yd. Coverage Coconut Fiber and Jute Soil Erosion Control Blanket

  • Part #WC125BN8
  • Item #3999175
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 22ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1.00
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Leno Woven 100% biodegradable jute
  • Meets Type 4 specification requirements established by the Erosion Control Technology Council (ECTC) and Federal Highway Administration’s (FHWA) FP-03 Section 713.17
  • 100% Coconut Fiber

Documents


Specifications

ASTM:
ASTM D-6525, ASTM D-1117, ASTM 6475, ASTM D-1388, ASTM D-6567, ASTM D-6818, ASTM 7322
Collection:
RollMax™
Length:
112-1/2 ft
Material:
Coconut Fiber, Jute
Width:
8 ft

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 6ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';