DESCRIPTION

20 ft. SDR 13.5 Bell End Sewer Plastic Drainage Pipe

SDR135BEPK

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2241
End Connection 1
Bell End
End Connection 2
Bell End
Inside Diameter
2 in
Length
20 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
2 in
Pressure Class
315#
Schedule Class
SDR 13.5
Type
Sewer
Wall Thickness
0.176 in