DESCRIPTION

North American Pipe Corporation PVC Gasket Joint Blue Pipe

DR14BP

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
Grip Joint
FM Approved
No
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
PVC
NSF Certified
No
Pipe Tubing Size
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday