12/24V Square LED Economy Work Light - 1100 Lumens
12/24V Square LED Economy Work Light - 1100 Lumens
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes 5 High-Powered LEDs
- Sealed (IP68) water tight lens assembly
- Square LED economy work light
- Includes 15 inch harness, viewing angle 60 degrees
- Two surface mount brackets included w/hardware packet
- Thermal shock resistant, operating Temp: -30°C ~ +50°C
- Die-cast Aluminum housing
- Single bolt mount, full tilt, 360 degree
- Warranty: 2 years
Specifications
- AMP:
- 1.2
- Color Finish Name:
- Clear
- Light Bulb Type:
- LED
- Lumens:
- 1100
- Material:
- Die Cast Aluminum
- Number of Lights:
- 5
- Power Source:
- Electric
- Temperature Range:
- -30 to 50 Deg C
- Volts:
- 12/24V