12/24V LED Work Light

This product has been replaced by

12/24V Square LED High Output Work Light - 6400 Lumens
NAS 12/24V Square LED High Output Work Light - 6400 Lumens
Manufacturer Part #WLED-16X5F
You last purchased this on
 
North American Signal

12/24V LED Work Light

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

12/24V Square LED High Output Work Light - 6400 Lumens
NAS 12/24V Square LED High Output Work Light - 6400 Lumens
Manufacturer Part #WLED-16X5F
North American Signal

12/24V LED Work Light

  • Fast #
  • Part #NWLED12X5FHD
  • Item #7628107
  • Manufacturer Part #WLED-12X5FHD
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ideal for heavy duty equipment
  • Flood beam supports broad coverage for night time work
  • Heavy duty high Power LED Work Light
  • IP Rating: IP67
  • operating gates at -40 °C to +80 °C
  • A 4200 Lumen output
  • Requires Certification

Specifications

Depth:
3 in
Height:
6 in
Light Bulb Type:
LED
Lumens:
4800
Number of Lights:
12
Power Source:
Electric
Temperature Range:
-40 to 80 Deg C
Tool Type:
Light
UL Listed:
No
Volts:
12/24V
Watts:
60 W
Width:
4-1/2 in