23" 12/24V Low-Profile Amber LED Mini Light Bar with Magnetic Mount 15 ft Cord & Plug
23" 12/24V Low-Profile Amber LED Mini Light Bar with Magnetic Mount 15 ft Cord & Plug
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Polycarbonate and aluminum housing
- Magnetic mount
- Low profile LED mini light bar with upgraded optics is ideal for any utility vehicle - Be visible be safe!
- Warranty: 5 years
- 7 user selectable flash patterns
Specifications
- AMP:
- 5
- Color Finish Name:
- Clear
- Depth:
- 8 in
- Height:
- 4 in
- Length:
- 23 in
- Light Bulb Type:
- LED
- Material:
- Aluminum, Plastic
- Material Type:
- Polycarbonate
- Product Type:
- Mini Light Bar
- Volts:
- 12/24V