• Cart

DESCRIPTION

North American Specialty Products Certa-Lok® Cast Iron Slip Joint

NSTN0

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM D-1784 Class 12454, ASTM D-3139, ASTM F-477
Collection
Certa-Lok®
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Cast Iron
Maximum Pressure
305 psi
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY