12 in. Restrained Joint Straight PVC Coupling
Certa-Lok® 12 in. Restrained Joint Straight PVC Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-2241, ASTM D-1785
- Application:
- PVC Pressure Pipe
- Clean Bagged:
- No
- Collection:
- Certa-Lok®
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connections:
- Restraint Joint
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi