North American Specialty Products
Certa-Lok® 6 in. Restrained Joint C900 Straight PVC Coupling
Part #N82157292309 | Item #7626277 | Manufacturer Part #82157292309
Fits Pipe Size:
How to get it:
Product Details
Specifications
ASTM Specifications: ASTM D-1784, ASTM D-3139, ASTM F-477
Application: Pressure Pipe
Clean Bagged: No
Collection: Certa-Lok®
End Connection 1: Restraint Joint
End Connection 2: Restraint Joint
End Connections: Restraint Joint
FM Approved: No
Fits Pipe Size: 6 in
Fitting Type: Straight
Material: Plastic
Material Type: PVC
Maximum Pressure: 305 psi
NSF Certified: Yes
NSF Specifications: NSF 14, NSF 61