North American Specialty Products

Certa-Lok® 4 in. Restrained Joint C900 Straight PVC Coupling

Part #N82157292  |  Manufacturer Part #82157292743

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-3139, ASTM F-477]

Application: Pressure Pipe

Clean Bagged: No

Collection: Certa-Lok®

End Connection 1: Restrained Joint

End Connection 2: Restrained Joint

End Connections: Restrained Joint

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

Maximum Pressure: 305 psi

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]