
North American Specialty Products
Certa-Lok™ Yelomine™ 20 ft. x 12 in. PVC Pressure Pipe
Part #N29125 | Item #3443348 | Manufacturer Part #32G12002031800
How to get it:
Product Details
- Designed for trenchless applications with robust tensile strength for pulling multiple segments underground
- Low profile coupling allows for quick and easy assembly without interrupting the pulling process and provides greater deflection at the joint for leak-free results
- System assembles in minutes and eliminates costly time consuming fusion
Documents
Specifications
ASTM Specifications: ASTM D-1784, ASTM D-3139, ASTM F-477
AWWA Specifications: AWWA C-605
Application: Wastewater, Water
Collection: Certa-Lok™ Yelomine™
Color Finish: Blue
Color Finish Category: Blues
End Connection 1: Certa-Lok
End Connection 2: Certa-Lok
End Connections: Certa-Lok x Certa-Lok
Length: 20 ft
Material: Plastic
Material Type: PVC
Maximum Pressure: 250 psi
NSF Certified: Yes
NSF Specifications: NSF 14, NSF 61
Outside Diameter: 12-3/4 in
Pipe Tubing Size: 12 in
Pressure Class: 200 psi
UL Listed: UL 157
Waterworks PVC Pipe Type: DR21