20 ft. x 6 in. DR 18 PVC Pressure Pipe
Certa-Lok™ Yelomine™ 20 ft. x 6 in. DR 18 PVC Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Low profile coupling allows for quick and easy assembly without interrupting the pulling process and provides greater deflection at the joint for leak-free results
- System assembles in minutes and eliminates costly time consuming fusion
- Designed for trenchless applications with robust tensile strength for pulling multiple segments underground
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3139, ASTM F-477
- AWWA:
- AWWA C-605
- Application:
- Water Systems, Waste
- Collection:
- Certa-Lok™ Yelomine™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 6-67/500 in
- Diameter - Outside:
- 6-9/10 in
- End Connection 1:
- Certa-Lok
- End Connection 2:
- Certa-Lok
- End Connections:
- Certa-Lok x Certa-Lok
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 6 in
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 150#
- Schedule Class:
- SDR 18
- UL Listed:
- UL 157
- Wall Thickness:
- 0.383 in