Certa-Lok™ Yelomine™ 8 in. PVC Pipe and Coupling

Part #N28925  |  Item #1676635  |  Manufacturer Part #32G08002031800

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 8 in

    Part #N28925 | Item #1676635 | Mfr. Part #32G08002031800

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Designed for trenchless applications with robust tensile strength for pulling multiple segments underground
  • Low profile coupling allows for quick and easy assembly without interrupting the pulling process and provides greater deflection at the joint for leak-free results
  • System assembles in minutes and eliminates costly time consuming fusion

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-3139, ASTM F-477]

AWWA Specifications: AWWA C-605

Application: [Water, Wastewater]

Collection: Certa-Lok™ Yelomine™

Color Finish: Blue

Color Finish Category: Blues

End Connection 1: Certa-Lok

End Connection 2: Certa-Lok

End Connections: Certa-Lok

FM Approved: No

Fire Suppression System Rated: No

Length: 20 ft

Material: Plastic

Material Type: PVC

Maximum Pressure: 250 psi

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Outside Diameter: 8-5/8 in

Pipe Tubing Size: 8 in

Pressure Class: 200 psi

Schedule Class: SDR 21

UL Listed: UL 157

Waterworks PVC Pipe Type: DR21