• Cart

DESCRIPTION

North American Specialty Products DR14 PVC Pressure Pipe

N39C002020100

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

AWWA Specifications
AWWA C-900
Color Finish
Blue
End Connection 1
Gasket
FM Approved
No
Fire Suppression System Rated
No
Material
Plastic
Material Type
PVC
Maximum Pressure
305 psi
NSF Certified
No
Pipe Tubing Size
8 in
Schedule Class
DR 14
UL Listed
No