1 gpm. 15 GPD Reverse Osmosis with LED Faucet
This product has been replaced by
Manufacturer Part #NSROPS4
North Star Water Filtration 1 gpm. 15 GPD Reverse Osmosis with LED Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This premium three-stage Reverse Osmosis system delivers top-quality drinking water right to your kitchen sink or refrigerator
- NSF Certified to reduce chlorine, sediment, cysts, lead, chemicals and dissolved solids
- Storage tank, polished chrome faucet, first set of NSROF filters and NSROM membrane, drain lines
- Installation kit includes all components needed for a typical install
- Convenient encapsulated filter design means water filter changes are quick and mess-free. No tools required. No need to shut off water supply. No touching dirty filters.
- High-capacity storage tank holds plenty of drinking water for today's demanding families
- Includes lead-free, designer chrome faucet with water quality monitor that automatically indicates when to change filters
- Compact design easily installs under the sink
- 1-year manufacturer's part warranty
- Membrane capacity: 2 years; Filter capacity: 750 gallons or 6 months
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 7287506 and Membrane 7287514
- Cartridge Type:
- Filter
- Collection:
- North Star Water Filtration
- Color:
- White
- Contaminant Removal:
- Sediment, Chlorine, Cysts, Lead, Chemicals
- Depth:
- 4-3/4 in
- Diameter:
- 2-1/2 in
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Filter Life (Months):
- 6 mo
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1 gpm
- Height:
- 13 in
- Installation Type:
- Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Drinking Water Filter
- Temperature Range:
- 40 - 100 Deg F (5 - 38 Deg C)
- Weight:
- 20 lb
- Width:
- 12-1/4 in