10 in. 22 gpm Carbon Water Filter for NS900
North Star Water Filtration 10 in. 22 gpm Carbon Water Filter for NS900
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium carbon filter with patented FACT® technology reduces sediment and chlorine down to 0.7 microns
- Low pressure drop allows for high flow rates
- First line of defense: Installs on incoming water line to provide cleaner, clearer water throughout your entire home
- NSF Certified under NSF/ANSI standard 42
- Capacity: 6 months
- Fits most major brands of whole home housings including North Star models NS900
- High sediment filter is resistant to clogging
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 42
- Cartridge Type:
- Carbon
- Collection:
- North Star Water Filtration
- Contaminant Removal:
- Sediment, Chlorine
- Depth:
- 4-1/2 in
- Diameter:
- 4-1/2 in
- Filter Life (Months):
- 6 mo
- Filter Size:
- 4-1/2 in x 10 in
- Filtering Material:
- Yes
- Filtering System:
- Whole House
- Fits Model:
- NS900
- Fitting Size 2:
- 4-1/2 in
- Fitting Sizes:
- 4-1/2 in
- Flow Rate:
- 22 gpm
- Height:
- 10 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-1/2 in
- Material:
- Carbon
- Maximum Temperature:
- 100
- Minimum Temperature:
- 100
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 100
- Pressure - Maximum:
- 100 psi
- Temperature Range:
- Up to 100 Deg F (Up to 40 Deg C)
- UL Listed:
- No
- Width:
- 4-1/2 in