2 gpm Replacement Water Filter for NSDW300 Filtration System
North Star Water Filtration 2 gpm Replacement Water Filter for NSDW300 Filtration System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Capacity: 2000 Gallons or 6 Months
- Made using high-quality activated carbon block, this filter features a highly adsorptive, positively-charged material that removes greater amounts of impurities from your water than you’d get with a sediment filter
- Compatible with North Star System NSDW300
- Designed, Engineered and Assembled in U.S.A.
- Convenient encapsulated filter design means water filter changes are quick and mess-free. No tools required. No need to shut off water supply. No touching dirty filters.
- NSF certified to reduce numerous contaminants, including sediment and chlorine
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 42
- Application:
- Residential
- Brand Model Compatibility:
- NSDW300
- Capacity:
- 2,000 gal
- Cartridge Type:
- Encapsulated Filter
- Collection:
- North Star Water Filtration
- Color:
- White
- Contaminant Removal:
- Sediment, Chlorine
- Depth:
- 3 in
- Diameter:
- 3 in
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Filter Life (Months):
- 6 mo
- Filter Size:
- 2-1/2 in x 12 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Flow Rate:
- 2 gpm
- Height:
- 12 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3 in
- Material:
- Plastic
- Maximum Temperature:
- 100
- Minimum Temperature:
- 40
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 100
- Pressure - Maximum:
- 100 psi
- Product Type:
- Drinking Water Filter
- Temperature Range:
- 40 - 100 Deg F (4-38 Deg C)
- Weight:
- 1 lb
- Width:
- 3 in