3/8 in. 2000 gal Water Filter System for NSDW300 Water Filtration
North Star Water Filtration 3/8 in. 2000 gal Water Filter System for NSDW300 Water Filtration
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enjoy unlimited access to great-tasting water, perfect for drinking, cleaning, cooking and washing hands, all from your existing sink faucet
- NSF certified to reduce many contaminants commonly found in drinking water, including sediment, chlorine taste & odor and cysts
- Installation kit includes all components needed for a typical install, first NSDW300R filter included
- 1-year manufacturer's part warranty
- Designed, Engineered and Assembled in U.S.A.
- Comes with installation kit for a hassle-free installation
- Encapsulated filter design means water filter changes are quick and mess-free. No tools required. No need to shut off water supply. No touching dirty filters.
Specifications
- ANSI:
- ANSI 42
- Capacity:
- 2,000 gal
- Cartridge Type:
- Encapsulated Filter
- Collection:
- North Star Water Filtration
- Contaminant Removal:
- Sediment, Chlorine
- Depth:
- 3 in
- Diameter:
- 3 in
- End Connection 1:
- Quick Connect
- End Connections:
- Quick Connect
- Filter Life (Months):
- 6 mo
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Fits Model:
- NSDW300R
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 2 gpm
- Height:
- 14-1/2 in
- Installation Type:
- Vertical
- Length:
- 3 in
- Material:
- Plastic
- Maximum Temperature:
- 100
- Minimum Temperature:
- 40
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 100 psi
- Temperature Range:
- 40 - 100 Deg F (4-38 Deg C)
- Weight:
- 1.5 lb
- Width:
- 4 in